M1120182.00
Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C
Part # M1120182.00
BDI # 557393
Features
Enclosure:
TENV | IP55
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.57
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 10.5 Ampere | Low Voltage
Mounting Method:
Square Face
108322.00
Description
108322.00 PERMANENT MAGNET DC MOTOR ; 1HP DC 1800 RPM S56C TEFC
Part # 108322.00
BDI # 20182622
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 80 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
108045.00
Description
108045.00 LOW VOLTAGE DC MOTOR ; 1/4HP 1800RPM NS56C 12V
Part # 10804500
BDI # 554276
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.27
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 21 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
108046.00
Description
108046.00 LOW VOLTAGE DC MOTOR ; 1/3HP 1800RPM S56C 12V
Part # 10804600
BDI # 554277
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 27 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
108047.00
Description
108047.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 12VDC NEMA TENV
Part # 10804700
BDI # 554278
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 39 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid