NVS4214-0549KM
        
            Description
            
            NVS4214-0549KM ; VS4  CLASS 1  SOL 4/5 PORT
    
Part # NVS4214-0549KM
BDI # 18589145
Features
        
                            Port Type:
                            
                                3/8" FNPTF
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Detent | Solenoid Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air - Gas Fluid | Recessed Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | Interface Speed Control
                        
        
                            Overall Length - Inch:
                            
                                7.756
                        
        
                            Voltage:
                            
                                12/50 VAC
                        
        
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Detent | Solenoid Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
                        
        
                            Overall Length - Inch:
                            
                                7.756
                        
        
                            Voltage:
                            
                                12/50 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/4" FNPTF
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Detent | Solenoid Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | Interface Speed Control
                        
        
                            Overall Length - Inch:
                            
                                7.756
                        
        
                            Voltage:
                            
                                12/50 VAC
                        
        
NVS4214-0149D
        
            Description
            
            NVS4214-0149D ; VS4  CLASS 1  SOL 4/5 PORT
    
Part # NVS4214-0149D
BDI # 18589090
Features
        
                            Port Type:
                            
                                1/8" FNPTF
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Detent | Solenoid Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate
                        
        
                            Overall Length - Inch:
                            
                                7.756
                        
        
                            Voltage:
                            
                                12/50 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/4" FNPTF
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Detent | Solenoid Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate
                        
        
                            Overall Length - Inch:
                            
                                6.496
                        
        
                            Voltage:
                            
                                12/50 VAC