M1120040.00
Description
M1120040.00 LOW VOLTAGE DC MOTOR ; 1/14-1/7HP 1750RPM 4200RPM TENV 12-24V
Part # M1120040.00
BDI # 20180510
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
4200/1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/14 | 1/7HP
Other Features:
Current Rating 7.7 Ampere | Low Voltage
Mounting Method:
Square Face
M1120044.00
Description
M1120044.00 SUB-FRACTIONAL MOTOR ; 1/7 - 1/4HP 1750RPM - 3500RPM
Part # M1120044
BDI # 557385
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600/1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.95
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/7 | 1/4HP
Other Features:
Current Rating 13 Ampere | Low Voltage
Mounting Method:
Square Face
M1120046.00
Description
M1120046.00 GENERAL PURPOSE AC MOTOR ; 1/6HP-1/3HP 1800-3900RPM 31 TENV
Part # M1120046.00
BDI # 20180681
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
4000/1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6 | 1/3HP
Other Features:
Current Rating 14 Ampere | Low Voltage
Mounting Method:
Square Face