Page 1 of 3

Next

Compare

COMPARE

B386308

Description
B386308 ; POR 30KW 2500RPM DC MOTOR

BALDOR-RELIANCE

Part # B386308

BDI # 21797918

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.953
Sync RPM: 2500
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 54.606

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 202.997
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B527599

Description
B527599 ; POR 7.50HP 2950RPM DC MOTOR

BALDOR-RELIANCE

Part # B527599

BDI # 21808208

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 2900
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 32.06

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B359809

Description
B359809 ; POR 1.50HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B359809

BDI # 21795306

Features

Enclosure: TEXP
Shaft Diameter - Inch: 1.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 24.25

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0018-0018

Description
T18-0018-0018 ; POR 2HP 1750/2300RPM 120/240V DC MOTOR

BALDOR-RELIANCE

Part # T18-0018-0018

BDI # 21821972

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 20.87

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6217-1748G1

Description
34-6217-1748G1 DC MOTOR ; POR .25HP 1750RPM DC 56C 3413D TEFC F1 N

BALDOR-RELIANCE

Part # 34-6217-1748G1

BDI # 20107542

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.53

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY