E261A;056B17D11029
        
            Description
            
            056B17D11029 GP AC MOTOR ; 1/2HP 1800 DP 56C 1PH 100120/200240V
    
Part # E261A
BDI # 22325906
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1725/1425
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.4/2.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
E268A;056B17DRR70008A1
        
            Description
            
            056B17DRR70008A1 GP AC MOTOR ; 3/4HP 1725 DP 56 1 60 100120/200240V
    
Part # E268A
BDI # 22325988
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1725/1425
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 6.2/3.1 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
E250A;056B17D11041
        
            Description
            
            056B17D11041 GP AC MOTOR ; 1/3HP 1800RPM DP 56C 1 60 120/240V
    
Part # E250A
BDI # 22325942
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1725/1425
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 3.7/1.8 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
056B17D15550
        
            Description
            
            056B17D15550 GP AC MOTOR ; 3/4HP 1725/1425RPM DP 56C 1/60/120/240V
    
Part # E269A
BDI # 22325956
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1725/1425
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 6.4/3.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid