EVS7-8-FG-S-9ZM0-X57(AC120V)
Description
EVS7-8-FG-S-9ZM0-X57(AC120V) ; VALVE ISO SGL SOL SIZE 2
Part # EVS7-8-FG-S-9ZM0-X57(AC120V)
BDI # 18586863
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/3 Cv Factor | Air - Inert Gas Fluid | In/Out Position
Overall Length - Inch:
6.87
Voltage:
120/50-60 VAC
Overall Width - Inch:
1.984
VS4114-029D(AC120V)
Description
VS4114-029D(AC120V) ; VS4 CLASS 1 SOL 4/5 PORT
Part # VS4114-029D(AC120V)
BDI # 18602699
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Without Sub Plate | DIN Terminal
Overall Length - Inch:
4.882
Voltage:
120/50-60 VAC
Overall Width - Inch:
2.126
VP7-8-FG-D-9NA06T-X22(AC120V/60HZ)
Description
VP7-8-FG-D-9NA06T-X22(AC120V/60HZ), VALVE, SOL (SMARTCATALOG)
Part # VP7-8-FG-D-9NA06T-X22(AC120V/60HZ)
BDI # 25859791
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Side Porting | Without DIN Connector | With Indicator Light
Voltage:
120/50-60 VAC