Page 1 of 6

Next

Compare

COMPARE

35P333Z396G1

Description
35P333Z396G1 ; 1HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # 35P333Z396G1

BDI # 21782642

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 16.25

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: W6 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P431Z352G1

Description
35P431Z352G1 ; 1HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # 35P431Z352G1

BDI # 21782644

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 14.5

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P812Z366G2

Description
35P812Z366G2 DC MOTOR ; POR 1.5HP 3600RPM DC 56J 3536P TEFC F1 N

BALDOR-RELIANCE

Part # 35P812Z366G2

BDI # 21782664

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.78

Current: DC
Voltage: 125
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B1265009

Description
B1265009 ; POR 3.75KW 1450/2050RPM MOTOR

BALDOR-RELIANCE

Part # B1265009

BDI # 21795022

Features

Enclosure: IC410
Shaft Diameter - Inch: 1.89
Sync RPM: 1450 | 2050
Shaft Diameter - Millimeter: 48.006
Overall Length - Inch: 36.063

Current: DC
Inch - Metric: Inch
Horse Power: 2-3/4HP
Base to Center Height - Millimeter: 132.004
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P658Z405G1

Description
35P658Z405G1 DC MOTOR ; POR .5HP 1750RPM DC 56C 3528D TENV F1 N

BALDOR-RELIANCE

Part # 35P658Z405G1

BDI # 21782660

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.31

Current: DC
Voltage: 125
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY