VS4110-039DP-N(DC125V)
Description
VS4110-039DP-N(DC125V) ; VALVE SGL W/BASE
Part # VS4110-039DP-N(DC125V)
BDI # 17879254
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.96/1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | With Direct Manual Override | 1/8" Body Size | Side Ported | DIN Terminal | In/Out Position
Overall Length - Inch:
6.378
Voltage:
125 VDC
Overall Width - Inch:
2.126
VS4110-029DP-N(DC125V)
Description
VS4110-029DP-N(DC125V) ; VALVE SGL W/BASE
Part # VS4110-029DP-N(DC125V)
BDI # 17879223
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.91/0.89 Cv Factor | Air - Inert Gas Fluid | Base Mounted | With Direct Manual Override | 1/8" Body Size | Side Ported | DIN Terminal | In/Out Position
Overall Length - Inch:
6.378
Voltage:
125 VDC
Overall Width - Inch:
2.126