VSR8-6-FG-S-2ZA02T
Description
VSR8-6-FG-S-2ZA02T, VALVE, SIZE 1, ISO PLUG-IN / SGL (SMARTCATALOG)
Part # VSR8-6-FG-S-2ZA02T
BDI # 25804028
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Side Ported
Overall Length - Inch:
6.102
Voltage:
200/50 VAC | 230/60 VAC
Overall Width - Inch:
2.441
VSS8-6-FG-S-2Z-A02T
Description
VSS8-6-FG-S-2Z-A02T, VALVE, SIZE 1, ISO PLUG-IN/SGL (SMARTCATALOG)
Part # VSS8-6-FG-S-2Z-A02T
BDI # 25662736
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.925
Voltage:
200/50 VAC | 230/60 VAC
Overall Length - Millimeter:
150.5
Overall Height - Inch:
4.331
VSS8-10-FG-S-2Z
Description
VSS8-10-FG-S-2Z, VALVE, SIZE 3, ISO PLUG-IN/SGL (SMARTCATALOG)
Part # VSS8-10-FG-S-2Z
BDI # 25804020
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate
Overall Length - Inch:
7.795
Voltage:
200/50 VAC | 230/60 VAC
Overall Width - Inch:
2.52
VSS8-10-FG-D-2ZA04T
Description
VSS8-10-FG-D-2ZA04T, VALVE, SIZE 3, ISO PLUG-IN/DBL (SMARTCATALOG)
Part # VSS8-10-FG-D-2ZA04T
BDI # 25727771
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
8.976
Voltage:
200/50 VAC | 230/60 VAC
Overall Length - Millimeter:
228
Overall Height - Inch:
5.354
VSR8-8-FG-S-2Z-V1
Description
VSR8-8-FG-S-2Z-V1, VALVE, SIZE 2, ISO PLUG-IN/SGL (SMARTCATALOG)
Part # VSR8-8-FG-S-2Z-V1
BDI # 25599435
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid
Overall Length - Inch:
6.949
Voltage:
200/50 VAC | 230/60 VAC
Overall Width - Inch:
2.079