P185;5KCP49UN9614S
Description
5KCP49UN9614S CONDENSER FAN MOTOR ; 1HP 1075RPM DP 56Z 1/60/200230V
Part # P185
BDI # 19078416
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.87
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4.8-5 Ampere | 6 Poles
Mounting Method:
Resilient Ring