Page 1 of 4

Next

Compare
P195;5KCP39SNB482S

COMPARE

P195;5KCP39SNB482S

Description
5KCP39SNB482S CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 48Z 1/60/200230/460V

LEESON

Part # P195

BDI # 17093930

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.05
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.8-5.6 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
P190;5KCP49ZN9617T

COMPARE

P190;5KCP49ZN9617T

Description
5KCP49ZN9617T CONDENSER FAN MOTOR ; 1HP 1200RPM OPEN 56Z 1/60/200230/460V

LEESON

Part # P190

BDI # 17093929

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.21
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.7-6.8 Ampere | 6 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
K1487;5K49MN6126T

COMPARE

K1487;5K49MN6126T

Description
5K49MN6126T FAN/BLOWER MOTOR ; 1/3HP 1140/950 TENV 56 3/60/200230/460V

LEESON

Part # K1487

BDI # 17091912

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 2.1-2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K1415;5K49PN4088X

COMPARE

K1415;5K49PN4088X

Description
5K49PN4088X FAN/BLOWER MOTOR ; 1.5HP 1725RPM DP 56H 3/60/200230/460V

LEESON

Part # K1415

BDI # 17091902

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.1-5.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X235;056T11D5209

COMPARE

X235;056T11D5209

Description
056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200230/460V

LEESON

Part # X235

BDI # 22326528

Features

Enclosure: DPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY