E903A;145TTDR16356
Description
145TTDR16356 GP AC MOTOR ; 2HP 1750RPM DP 145T 3/60/208V
Part # E903A
BDI # 22328009
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Rigid