120946.00
Description
120946.00 GENERAL PURPOSE HVAC MOTOR ; 1/2 AND 2HP 145T FRM 1800/900RPM
Part # 120946.00
BDI # 20180982
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Other Features:
Current Rating 6.4 Ampere | 4 Poles
Mounting Method:
Rigid
X467;048A17T87
Description
048A17T87 CONDENSER FAN MOTOR ; 1/4HP 1625RPM TENV 48Y 1/60/208230V
Part # X467
BDI # 22325719
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
115048.00
Description
115048.00 GENERAL PURPOSE AC MOTOR ; 3HP 56HC FRM 3600RPM 208-230VAC 60HZ
Part # 115048.00
BDI # 20183628
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 14-13 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
111962.00
Description
111962.00 GENERAL PURPOSE AC MOTOR ; 1/2- 67HP 1725/1140RPM 56H DP 230V
Part # 111962.00
BDI # 20180750
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient
F781;5KCP49UN9838S
Description
5KCP49UN9838S FARM DUTY AC MOTOR ; 1/2HP 850RPM TENV 56Y 1/60/208230V
Part # F781
BDI # 20181775
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.7-3.6 Ampere | 8 Poles
Mounting Method:
Rigid