112429.00
Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11242900
BDI # 554619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
191487.00
Description
191487.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191487.00
BDI # 20180933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
191491.00
Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191491.00
BDI # 20181048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method:
Rigid
191205.00
Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A
Part # 191205.00
BDI # 20180574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
191558.00
Description
191558.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191558.00
BDI # 21515504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid