HG451;5KH32GNB813X
Description
5KH32GNB813X PUMP AC MOTOR ; 1/4HP 1800RPM DP 48Y 1/60/208240V
Part # HG451
BDI # 20182015
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.3-2.4 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient