121274.00
        
            Description
            
            121274.00 SPECIAL VOLTAGE MOTOR ; 1 5HP 1.1KW 2850RPM 220/380V 3PH 50HZ
    
Part # 121274.00
BDI # 554844
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                11.92
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 5/2.9/2.5 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
5K42JN4163
        
            Description
            
            5K42JN4163 GP AC MOTOR ; 1/2HP 1425RPM DP 56 3/50/220/380V
    
Part # K318
BDI # 1482997
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.63
                        
        
                            Sync RPM:
                            
                                1425
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                16.002
                        
        
                            Overall Length - Inch:
                            
                                5.72
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
KG319;5K49UN8052
        
            Description
            
            5K49UN8052 GP AC MOTOR ; 2HP 1425RPM DP 145T 3 /50/220/380V
    
Part # KG319
BDI # 17092526
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1500
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6.4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid