121275.00
Description
121275.00 SPECIAL VOLTAGE MOTOR ; 1 5HP 1.1KW 1440RPM 220/380V 3PH 50HZ
Part # 121275.00
BDI # 554845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.42
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.8/3.3/2.85 Ampere | 4 Poles
Mounting Method:
C-Face
121095.00
Description
121095.00 SPECIAL VOLTAGE MOTOR ; POR 2HP 1.5KW 1440RPM 145 IP54 220/380V
Part # 121095.00
BDI # 20183081
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.3/3.65/3.15 Ampere | 4 Poles
Mounting Method:
Rigid
121277.00
Description
121277.00 GENERAL PURPOSE AC MOTOR ; POR 2HP 1425RPM 220/380-440V
Part # 121277.00
BDI # 554847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.3/3.65/3.15 Ampere | 4 Poles
Mounting Method:
C-Face