NVS4154-0504F
Description
NVS4154-0504F ; VALVE SGL DIR SOLENOID AC ONLY
Part # NVS4154-0504F
BDI # 17854903
Features
Port Type:
1" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.5 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
10.866
Voltage:
220/50 VAC
Overall Width - Inch:
4.843
NVS4224-0204DM
Description
NVS4224-0204DM ; VALVE SOL 220VAC/50HZ
Part # NVS4224-0204DM
BDI # 17854939
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | Interface Speed Control | In/Out Position
Overall Length - Inch:
9.567
Voltage:
220/50 VAC
Overall Width - Inch:
3.307
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Bottom and Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
9.685
Voltage:
220/50 VAC
Overall Width - Inch:
4.37
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
6.811
Voltage:
220/50 VAC
Overall Width - Inch:
3.307
NVS4144-0204DP
Description
NVS4144-0204DP ; VALVE SOL 220VAC 50HZ
Part # NVS4144-0204DP
BDI # 17854753
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | DIN Connector | In/Out Position
Overall Length - Inch:
9.685
Voltage:
220/50 VAC
Overall Width - Inch:
4.37