VQZ3121-4Y1-02N-Q
Description
VQZ3121-4Y1-02N-Q, 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ3121-4Y1-02N-Q
BDI # 25801451
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.56 - 0.54 Cv Factor | Body Ported | DIN Terminal | Standard | Non Locking Style
Overall Length - Inch:
4.843
Voltage:
220/50 VAC | 230/60 VAC
Overall Width - Inch:
0.709
VQZ2120-4L1-C6
Description
VQZ2120-4L1-C6 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2120-4L1-C6
BDI # 26029121
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.30 - 0.32 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.78
Voltage:
220/50 VAC | 230/60 VAC
Overall Width - Inch:
0.591
VQZ2121-4YZ1-C6
Description
VQZ2121-4YZ1-C6, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2121-4YZ1-C6
BDI # 25801496
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.331
Voltage:
220/50 VAC | 230/60 VAC
Overall Width - Inch:
0.591
VQZ2120-4Y1-C6
Description
VQZ2120-4Y1-C6 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2120-4Y1-C6
BDI # 27377394
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.30 - 0.32 Cv Factor | Body Ported | DIN Terminal | Non Locking Style
Overall Length - Inch:
4.331
Voltage:
220/50 VAC | 230/60 VAC
Overall Width - Inch:
0.591
VQZ1121-4LO1-M5
Description
VQZ1121-4LO1-M5, 1000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ1121-4LO1-M5
BDI # 25730381
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.26 - 0.19 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.228
Voltage:
220/50 VAC | 230/60 VAC
Overall Width - Inch:
0.457