06F22C2140AAF4C15

COMPARE

06F22C2140AAF4C15

Description
06F22C2140AAF4C15 SOLENOID VALVE ; POR

PARKER

Part # 06F22C2140AAF4C15

BDI # 1477002

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1/2" NPT Conduit | 18" Leads
Voltage: 220/50 VAC | 240/60 VAC

Price Inventory : Available to order
Loading Price
QTY