SY7120-4DZ-N11T-F2
Description
SY7120-4DZ-N11T-F2 ; VALVE SGL SOL BODY PT DIN
Part # SY7120-4DZ-N11T-F2
BDI # 17867552
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
5.083
Voltage:
220/50-60 VAC
Overall Width - Inch:
0.941
SY3120-4LOZ-C6-F2
Description
SY3120-4LOZ-C6-F2 ; VALVE SGL SOL BODY PT
Part # SY3120-4LOZ-C6-F2
BDI # 17864938
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.913
Voltage:
220/50-60 VAC
Overall Width - Inch:
0.591
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
1.795
Voltage:
220/50-60 VAC
Overall Width - Inch:
0.394
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
7.228
Voltage:
220/50-60 VAC
Overall Width - Inch:
1.039
VFS1120-4DZ-01T
Description
VFS1120-4DZ-01T ; VALVE SGL SOL BODY
Part # VFS1120-4DZ-01T
BDI # 17871097
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38/0.4 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
4.783
Voltage:
220/50-60 VAC
Overall Width - Inch:
0.906