VXP2390-50-9D DC220V
Description
SMC VXP2390-50-9D DC220V
Part # VXP2390-50-9D DC220V
BDI # 23932863
Features
Port Type:
50 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
50MM Orifice | 50A Body Size | Normally Closed | DIN Terminal
Overall Length - Inch:
7.087
Voltage:
220 VDC
Overall Width - Inch:
7.815