HG450;5KH32GNB812X
Description
5KH32GNB812X PUMP AC MOTOR ; 1/3HP 1725/1425 DP 48Y 1/60/220240V
Part # HG450
BDI # 21573940
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 2.7-2.7 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient