108052.00
Description
108052.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 24VDC NEMA TEFC
Part # 108052.00
BDI # 20183341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 29 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
108050.00
Description
108050.00 LOW VOLTAGE DC MOTOR ; 1/3HP 1800RPM S56C 24V
Part # 108050.00
BDI # 20181977
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 13.5 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
M1130297.00
Description
M1130297.00 LOW VOLTAGE DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 24V
Part # M1130297.00
BDI # 557505
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.75
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 10 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
109103.00
Description
109103.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM WMS56CZ TEFC 24V
Part # 109103.00
BDI # 20182239
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 60 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
108456.00
Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V
Part # 108456.00
BDI # 20181410
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
13.65
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face