1335BA4T 1/2-NPT 24V

COMPARE

1335BA4T 1/2-NPT 24V

Description
1335BA4T SOLENOID VALVE ; 2-WAYS N CLOSED

JEFFERSON SOLENOID

Part # 1335BA4T 1/2-NPT 24V

BDI # 23287758

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air - Kerosene - Light Oil - Low And Medium Vacuum - Neutral Gas - Water Fluid | Floating Diaphragm Normally Closed
Overall Length - Inch: 3.504
Voltage: 24 V
Overall Width - Inch: 2.382

Price Inventory : Available to order
Loading Price
QTY