VXD2140-04N-7G
Description
VXD2140-04N-7G ; VXD/VXZ 2-WAY MEDIA VALVE
Part # VXD2140-04N-7G
BDI # 18606794
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor Water | Grommet | 5.5 CV Factor Air
Overall Length - Inch:
2.48
Voltage:
240/50-60 VAC
Overall Width - Inch:
1.85
Features
Port Type:
3/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.3 Cv Factor | Air - Oil - Water Fluid | With Bracket | Grommet - 300MM Lead Wire | High Pressure | In/Out Position
Overall Length - Inch:
2.638
Voltage:
240/50-60 VAC
Overall Width - Inch:
1.89
VFS2320-7DZ-02T
Description
VFS2320-7DZ-02T ; VALVE DBL SOLENOID BODY PT
Part # VFS2320-7DZ-02T
BDI # 17871721
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.9/0.83 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Closed Center/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
9.016
Voltage:
240/50-60 VAC
Overall Width - Inch:
1.024
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
6.634
Voltage:
240/50-60 VAC
Overall Width - Inch:
1.969
VX3340V-02N-7GR1-B
Description
VX3340V-02N-7GR1-B ; VX3 3-WAY MEDIA VALVE
Part # VX3340V-02N-7GR1-B
BDI # 18606660
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Oil Free | Non-Leak | Built-In Full Wave Rectifier | With Bracket | Grommet | Class B | In/Out Position
Overall Length - Inch:
2.539
Voltage:
240/50-60 VAC
Overall Width - Inch:
2.244