Features
        
                            Port Type:
                            
                                1/2" FNPT
                        
        
                            Number of Ports/Way:
                            
                                2 Port | 2 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                2.21 Cv Factor | 10MM Orifice Size | Steam Fluid | Normally Closed | Class H | Conduit Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                5.413
                        
        
                            Voltage:
                            
                                240 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/4" G
                        
        
                            Number of Ports/Way:
                            
                                3 Port | 3 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Continuous Duty Type
                        
        
                            Overall Length - Inch:
                            
                                3.157
                        
        
                            Voltage:
                            
                                240 VAC
                        
        
Features
        
                            Port Type:
                            
                                3/8" FNPT
                        
        
                            Number of Ports/Way:
                            
                                2 Port | 2 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.62 Cv Factor | 4MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 2 | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                2.146
                        
        
                            Voltage:
                            
                                240 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/8" RC
                        
        
                            Number of Ports/Way:
                            
                                3 Port | 3 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
                        
        
                            Overall Length - Inch:
                            
                                1.587
                        
        
                            Voltage:
                            
                                240 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/4" FNPT
                        
        
                            Number of Ports/Way:
                            
                                2 Port | 2 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.62 Cv Factor | 4MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 2 | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                2.146
                        
        
                            Voltage:
                            
                                240 VAC