B608;056C17D2113
Description
056C17D2113 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 1/60/277V
Part # B608
BDI # 22326158
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
X021;048A11O1353
Description
048A11O1353 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/277V
Part # X021
BDI # 22325459
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5 Ampere | 6 Poles
Mounting Method:
Resilient
B607;048S17D2117
Description
048S17D2117 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/277V
Part # B607
BDI # 22325829
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
X019;048A11O1351
Description
048A11O1351 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPEN 48Y 1/60/277V
Part # X019
BDI # 22325455
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.7 Ampere | 6 Poles
Mounting Method:
Resilient Ring
X018;048A11O1350
Description
048A11O1350 FAN/BLOWER MOTOR ; 1/4HP 1075RPM OPEN 48Y 1/60/277V
Part # X018
BDI # 22325453
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Resilient Ring