Features
        
                            Port Type:
                            
                                1/8" G
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.38/0.4 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
                        
        
                            Overall Length - Inch:
                            
                                4.055
                        
        
                            Voltage:
                            
                                30 VDC
                        
        
VQZ2151S-9MO-C-X5(DC30V)
        
            Description
            
            VQZ2151S-9MO-C-X5(DC30V)
    
Part # VQZ2151S-9MO-C-X5(DC30V)
BDI # 19383984
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.51 - 0.53 Cv Factor | Without Sub Plate | M Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
                        
        
                            Overall Length - Inch:
                            
                                3.622
                        
        
                            Voltage:
                            
                                30 VDC