AV5000-F06-FYC-Q

Description
AV5000-F06-FYC-Q ; SOFT START VALVE 3/4"

SMC

Part # AV5000-F06-FYC-Q

BDI # 23607256

Features

Port Type: 3/4" G
Number of Ports/Way: 3 Port | 3 Way
Actuation: Hand Lever - Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Type Y DIN Terminal with Connector | Push-Turn Locking Lever Type Manual Override
Overall Length - Inch: 5.039
Voltage: 32/50-60 VAC
Overall Width - Inch: 2.913

Price Inventory : Available to order
Loading Price
QTY
AV3000-F03-FYZ-Q

COMPARE

AV3000-F03-FYZ-Q

Description
AV3000-F03-FYZ-Q ; SOFT START VALVE 3/8"

SMC

Part # AV3000-F03-FYZ-Q

BDI # 23604570

Features

Port Type: 3/8" G
Number of Ports/Way: 3 Port | 3 Way
Actuation: Handle Lever - Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Type Y DIN Terminal with Connector | With Light/Surge Voltage Suppressor
Overall Length - Inch: 3.807
Voltage: 32/50-60 VAC
Overall Width - Inch: 1.925

Price Inventory : Available to order
Loading Price
QTY