NVZ2120-9G-M5(DC32V)
        
            Description
            
            NVZ2120-9G-M5(DC32V) ; VZ2000 SOL VALVE 4/5-PORT
    
Part # NVZ2120-9G-M5(DC32V)
BDI # 18590555
Features
        
                            Port Type:
                            
                                M5
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Air Pilot - Spring | Solenoid - Air Pilot Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                0.16 Cv Factor | Body Ported | Grommet | Non Locking Push Type
                        
        
                            Overall Length - Inch:
                            
                                3.386
                        
        
                            Voltage:
                            
                                32 VDC
                        
        
NVZ2150-9MZ-01T(DC32V)
        
            Description
            
            NVZ2150-9MZ-01T(DC32V) ; SY7000 SOL/VALVE, RUBBER SEAL
    
Part # NVZ2150-9MZ-01T(DC32V)
BDI # 18590657
Features
        
                            Port Type:
                            
                                1/8" FNPTF
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.3 Cv Factor | Base Mounted | M Plug With connector | With Light and Surge Voltage Suppressor | Non Locking Push Type
                        
        
                            Overall Length - Inch:
                            
                                3.76
                        
        
                            Voltage:
                            
                                32 VDC