VS4114-009CLP(AC380V)
Description
VS4114-009CLP(AC380V) ; VS4 CLASS 1 SOL 4/5 PORT
Part # VS4114-009CLP(AC380V)
BDI # 18602698
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Without Sub Plate | Conduit With Light | Manual Override With Lock
Voltage:
380 VAC
Overall Height - Inch:
1.634
Overall Height - Millimeter:
41.5