Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
220HP
Base to Center Height - Millimeter:
254
Mounting Method:
F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.362
Sync RPM:
1750
Shaft Diameter - Millimeter:
60
Overall Length - Inch:
49.764
Current:
DC
Inch - Metric:
Metric
Horse Power:
75HP
Base to Center Height - Millimeter:
180
Mounting Method:
Foot Mounted | F1 Face