NVFS2110-9D-02T(AC440V)
        
            Description
            
            NVFS2110-9D-02T(AC440V) ; VALVE SOL 440VAC
    
Part # NVFS2110-9D-02T(AC440V)
BDI # 18588292
Features
        
                            Port Type:
                            
                                1/4" FNPTF
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.58 - 0.65 Cv Factor | With Sub Plate | DIN Terminal | Side Ported
                        
        
                            Overall Length - Inch:
                            
                                4.705
                        
        
                            Voltage:
                            
                                440 VAC