Y466;145TTDR5702
Description
145TTDR5702 GP AC MOTOR ; 11/2HP 1800/900RPM DP 145T 3/60/460V
Part # Y466
BDI # 22328025
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740/855
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 4/8 Poles
Mounting Method:
Rigid
X037;048A11O1876
Description
048A11O1876 FAN/BLOWER MOTOR ; 1/3HP 1140RPM OPEN 48Y 1/60/460V
Part # X037
BDI # 22325501
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 6 Poles
Mounting Method:
Round Frame
X400;048A11O2017
Description
048A11O2017 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/460V
Part # X400
BDI # 22325521
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
K546;5K42JN3050
Description
5K42JN3050 FAN/BLOWER MOTOR ; 1/21/6HP 1725/1140RPM 56 3/60/460
Part # K546
BDI # 17092344
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.1 Ampere | 4 Poles
Mounting Method:
Resilient
120940.00
Description
120940.00 GENERAL PURPOSE AC MOTOR ; 2/ 5HP 1725/850RPM 145 TEFC 460V 3PH
Part # 120940.00
BDI # 20180983
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Rigid