098382.00
Description
098382.00 LOW VOLTAGE DC MOTOR ; 1/2H1800RLSS56CTFC48VCT40C1CDCNEMALWVLTG
Part # 098382.00
BDI # 20181835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 11 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
109102.00
Description
109102.00 LOW VOLTAGE DC MOTOR ; 1HP 1800RPM S56C TEFC 48V
Part # 109102.00
BDI # 20180962
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 18.5 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
109105.00
Description
109105.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 48V
Part # 109105.00
BDI # 20182238
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 27 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
109108.00
Description
109108.00 LOW VOLTAGE DC MOTOR ; 2HP 1800RPM ZLS56CZ TEFC 48V
Part # 10910800
BDI # 554364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 38 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
33-2123Z314
Description
33-2123Z314 DC MOTOR ; POR .5/KW.37HP 2500 1/MINRPM 56C 3327P
Part # 33-2123Z314
BDI # 20106202
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face