T44S5003

Description
T44S5003 ; 500KW 1300RPM DC MOTOR

BALDOR-RELIANCE

Part # T44S5003

BDI # 21822102

Features

Enclosure: DP
Shaft Diameter - Inch: 3.625
Sync RPM: 1300 | 1650
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 68.56

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 279.4
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T40S1303

Description
T40S1303 DC MOTOR ; POR 400HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # T40S1303

BDI # 21822094

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.625
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY