191231.00
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
Part # 19123100
BDI # 17099222
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted
191232.00
Description
191232.00 WASHDOWN MOTOR ; 0.50HP 1800 575V 3PH 60HZ
Part # 191232.00
BDI # 17099223
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.65 Ampere | 4 Poles
Mounting Method:
Round Frame
I515;145TTGR16039
Description
145TTGR16039 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/575V
Part # I515
BDI # 22328249
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
122229.00
Description
122229.00 SPECIAL VOLTAGE MOTOR ; 2HP 1745RPM 145TC 575VAC 3PH 60HZ
Part # 122229.00
BDI # 22501224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.92
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
C-Face
191534.00
Description
191534.00 AC MOTOR ; .75 HP 1800 575 TEFC 3PH 60HZ SS
Part # 191534.00
BDI # 20181379
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid