VFR2110-9TZ(DC75V)
        
            Description
            
            VFR2110-9TZ(DC75V) ; VALVE SOL 75 VOLT DC
    
Part # VFR2110-9TZ(DC75V)
BDI # 17870804
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air Fluid | Internal Pilot | Non Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                4.78
                        
        
                            Voltage:
                            
                                75 VDC
                        
        
VFR2210-9TZ(DC75V)
        
            Description
            
            VFR2210-9TZ(DC75V) ; VALVE SOL 75 VOLT DC
    
Part # VFR2210-9TZ(DC75V)
BDI # 17870817
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Solenoid - Air Pilot Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air Fluid | Internal Pilot | Non Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                7.524
                        
        
                            Voltage:
                            
                                75 VDC
                        
        
VFS2110-9DZ(DC75V)
        
            Description
            
            VFS2110-9DZ(DC75V) ; VALVE SOL 75 VOLT DC
    
Part # VFS2110-9DZ(DC75V)
BDI # 18596805
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                4.705
                        
        
                            Voltage:
                            
                                75 VDC
                        
        
VFR2210-9D(DC75V)
        
            Description
            
            VFR2210-9D(DC75V) ; VALVE SOL RUBBER SEAL
    
Part # VFR2210-9D(DC75V)
BDI # 17868868
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Solenoid - Air Pilot Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air Fluid | Internal Pilot | Non Plug In | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                7.52
                        
        
                            Voltage:
                            
                                75 VDC
                        
        
VFR2110R-9D(DC75V)
        
            Description
            
            VFR2110R-9D(DC75V) ; VALVE SOL RUBBER SEAL
    
Part # VFR2110R-9D(DC75V)
BDI # 17870806
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Air Fluid | External Pilot | Non Plug In | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                4.78
                        
        
                            Voltage:
                            
                                75 VDC