Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Overall Length - Inch:
1.768
Voltage:
Not Applicable
Overall Width - Inch:
1.011
VHS30-N02-B-Z-D
Description
VHS30-N02-B-Z-D ; PRESSURE RELIEF 3 PORT VALVE
Part # VHS30-N02-B-Z-D
BDI # 27610284
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.7 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position | With Bracket
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Overall Width - Inch:
2.087
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Mechanical - Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9 - 0.85 Cv Factor | For Air/Inert Gas
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
0.906
Features
Port Type:
1/4" MNPT
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer
Overall Length - Inch:
1.543
Voltage:
Not Applicable
Overall Width - Inch:
0.787
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Twist Selector | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Black Color Pushbutton Selector
Overall Length - Inch:
1.535
Voltage:
Not Applicable
Overall Width - Inch:
1.575