Page 1 of 241

Next

Compare
MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM155EX CR DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
KG300AR0

COMPARE

KG300AR0

Description
KG300AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300AR0-RBC

BDI # 797424

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG300XP0

COMPARE

KG300XP0

Description
KG300XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300XP0-RBC

BDI # 797426

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
222S-300

COMPARE

222S-300

Description
222S-300 SPLIT SPHR RLR BEARING

FAG

Part # 222S.300

BDI # 1139589

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
FPXA 300

COMPARE

FPXA 300

Description
FPXA 300 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # FPXA 300

BDI # 1301829

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY