Page 1 of 18154

Next

Compare
JLM506811-2

COMPARE

JLM506811-2

Description
JLM506811-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 90MM OD 20.5MM WD

TIMKEN

Part # JLM506811-2

BDI # 1360524

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 90
Other Features: Light Medium Duty
Global Part Number GPN: 649128
Precision Class: Standard
Basic Number: JLM506811

Price Inventory : In stock
Loading Price
QTY
SB 22216K W33 SS

COMPARE

SB 22216K W33 SS

Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; SB SERIES MH

MCGILL

Part # 0316206000

BDI # 344428

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22218 W33 SS

COMPARE

SB 22218 W33 SS

Description
SB 22218 W33 SS SPHERICAL ROLLER BEARING ; 90MMX160MMX40MM

MCGILL

Part # 0318006000

BDI # 344455

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 213 ECML/P63

COMPARE

NU 213 ECML/P63

Description
NU 213 ECML/P63 CYLINDRICAL RLR BRG

SKF

Part # NU 213 ECML/P63

BDI # 1269389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455481
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22314EMW33W800

COMPARE

22314EMW33W800

Description
22314EMW33W800 SPHERICAL RLR BRG ; 70MM ID 150MM OD 51MM WD

TIMKEN

Part # 22314EMW33W800

BDI # 1317259

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY