3206JC3
Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW
Part # 3206JC3
BDI # 1185533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256508
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
09062-2
Description
09062-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 0.848" WD
Part # 09062-20024
BDI # 1309856
Features
Component:
Cone
Width - Millimeter:
21.539
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647007
Precision Class:
Standard
Basic Number:
9062
27880-2
Description
27880-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/2" BORE 0.933" WD
Part # 27880-70016
BDI # 1329676
Features
Component:
Cone
Width - Millimeter:
23.698
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649658
Precision Class:
Standard
Basic Number:
27880
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591675
Self Aligning:
No
78551-2
Description
78551-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 78551-20024
BDI # 1351295
Features
Component:
Cup
Width - Millimeter:
23.52
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.513
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.03
Global Part Number GPN:
648453
Precision Class:
Standard
Basic Number:
78551