Page 1 of 180

Next

Compare
300RU92 AD1112 R3

COMPARE

300RU92 AD1112 R3

Description
300RU92 AD1112 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 300RU92 AD1112 R3

BDI # 1336401

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456365
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM155EX CR DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
300RN30 R3

COMPARE

300RN30 R3

Description
300RN30 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 300RN30 R3

BDI # 1336399

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456363
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
300RN92 R3

COMPARE

300RN92 R3

Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 300RN92R3

BDI # 1336400

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456364
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
222S-300

COMPARE

222S-300

Description
222S-300 SPLIT SPHR RLR BEARING

FAG

Part # 222S.300

BDI # 1139589

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY