Page 1 of 99

Next

Compare
10CH704

COMPARE

10CH704

Description
10CH704 BEARING HANGER ; 10" X 2" 70

MARTIN SPROCKET & GR

Part # 10CH704

BDI # 613988

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 70
Inch - Metric: Inch
Length - Millimeter: 279.4
Other Features: 10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 11

Price Inventory : In stock
Loading Price
QTY
12H

COMPARE

12H

Description
12H QUADRA-FLEX SLEEVE ; 9-9/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 12H

BDI # 614953

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
8020COV

COMPARE

8020COV

Description
8020COV COUPLING COVER ; PLASTIC 8-3/16" OD 4" WID

MARTIN SPROCKET & GR

Part # 8020COV

BDI # 625426

Features

Component: Cover
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
4016COV

COMPARE

4016COV

Description
4016COV COUPLING COVER ; PLASTIC 4" OD 2-5/16" WID

MARTIN SPROCKET & GR

Part # 4016COV

BDI # 620391

Features

Component: Cover
Width - Millimeter: 58.75
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.313

Price Inventory : In stock
Loading Price
QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY