Page 1 of 3203

Next

Compare
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5308C3

COMPARE

5308C3

Description
5308C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 90MM OD 36.5MM W OPEN

NTN

Part # 5308C3

BDI # 1203842

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256989
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3309 ANR

COMPARE

3309 ANR

Description
3309 ANR ANG CONTACT BALL BEARING ; 45MMX100MMX39.7MM

SKF

Part # 3309 ANR

BDI # 1259583

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257886
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22220EAKE4C3

COMPARE

22220EAKE4C3

Description
22220EAKE4C3 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX46MM W 2-ROW

NSK

Part # 22220EAKE4C3

BDI # 1184093

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22311EJW33C3

COMPARE

22311EJW33C3

Description
22311EJW33C3 SPHERICAL RLR BRG ; 55MM ID 120MM OD 43MM WD OPEN

TIMKEN

Part # 22311EJW33C3

BDI # 1317209

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY