HM926710-3
Description
HM926710-30000 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 8-12 OD
Part # HM926710-30000
BDI # 1359732
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
228.6
Other Features:
Heavy Medium Duty
Precision Class:
Class 3
Basic Number:
HM926710 #3
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
254.686
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Flange Outside Diameter - Inch:
10.027
Outside Diameter - Millimeter:
247.65
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
67720B #3
SL181860-E-C3
Description
SL181860-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 300MM ID X 380MM OD
Part # SL181860-E-C3
BDI # 1182582
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
19145D-3
Description
19145D-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 19145D-30000
BDI # 1311586
Features
Component:
Double Cone
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
36.525
Precision Class:
Class 3
Basic Number:
19145D #3
Features
Component:
Double Cup
Width - Millimeter:
39.675
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
100
Other Features:
Groove and Hole in OD Center
Precision Class:
Class 3
Basic Number:
384ED #3