Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257505
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ 2312 ECP/C4
Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2312 ECP/C4
BDI # 1258567
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455110
Number of Rows of Rollers:
Single Row
685-2
Description
685-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-7/8" BORE 1-5/8" WID
Part # 685-20024
BDI # 1349621
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646404
Precision Class:
Standard
Basic Number:
685
NA56425SW-2
Description
NA56425SW-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-1/4" BORE 1-3/4" WID
Part # NA56425SW-20024
BDI # 1367534
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
646616
Precision Class:
Standard
Basic Number:
NA56425SW
22311EAE4C3
Description
22311EAE4C3 SPHERICAL ROLLER BEARING ; 55MM BOREX120MM ODX43MM W 2-ROW
Part # 22311EAE4C3
BDI # 1184240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing