Page 1 of 996

Next

Compare
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
5407WBR

COMPARE

5407WBR

Description
5407W BR ANGULAR CONTACT BALL BRG

TIMKEN

Part # 5407W BR

BDI # 1346359

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255386
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU 320 ECJ/C3

COMPARE

NU 320 ECJ/C3

Description
NU 320 ECJ /C3 CYLINDRICAL RLR BRG

SKF

Part # NU 320 ECJ/C3

BDI # 1420330

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455834
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22220EKJW33C3

COMPARE

22220EKJW33C3

Description
22220EKJW33C3 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX46MM W

RHP BEARING

Part # 22220EKJW33C3

BDI # 17761948

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
HM321245-2

COMPARE

HM321245-2

Description
HM321245-20024 TAPERED ROLLER BRG CONE ; PRECISION 3-29/32" BORE

TIMKEN

Part # HM321245-20024

BDI # 1359147

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Global Part Number GPN: 646037
Precision Class: Standard
Basic Number: HM321245

Price Inventory : In stock
Loading Price
QTY