Page 1 of 19

Next

Compare
23280CAMKE4C3

COMPARE

23280CAMKE4C3

Description
23280CAMKE4C3 SPHERICAL ROLLER BEARING

NSK

Part # 23280CAMKE4C3

BDI # 1185033

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1180TGVCOVER

COMPARE

PHE 1180TGVCOVER

Description
PHE 1180TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1180TGVCOVER

BDI # 1281915

Features

Component: Vertical Split Cover
Width - Millimeter: 260
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 24.803

Outside Diameter - Millimeter: 630
Other Features: Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 10.236

Price Inventory : Available to order
Loading Price
QTY
230/800YMDWEW919GC6

COMPARE

230/800YMDWEW919GC6

Description
230/800YMDWEW919GC6 ; SPHR RLR BEARING

TIMKEN

Part # 230/800YMDWEW919GC6

BDI # 21966870

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HH258247TD-2

COMPARE

HH258247TD-2

Description
HH258247TD-20000 TAPERED ROLLER BRG CONE ; POR NON RETURNABLE DOUBLE ROW 12-18 OD

TIMKEN

Part # HH258247TD-20000

BDI # 1357688

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty | Tapered Bore
Global Part Number GPN: 647082
Precision Class: Standard
Basic Number: HH258247TD

Price Inventory : Available to order
Loading Price
QTY
23280CAMKE4

COMPARE

23280CAMKE4

Description
23280CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 23280CAMKE4

BDI # 1185032

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY